Beli magnifying glass 10x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEAF Magnifying Lens with Light
    52%
    Mulai

    Rp669.900

    LEAF Magnifying Lens with Light
    Deskripsi:
    Usage:(When the light source is poor) inspection and measurement of in a dark place.
    atribut:
    • Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
  2. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp589.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  3. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  4. OTSUKA Illuminated Magnifier O-light F type
    Mulai

    Rp11.999.900

    OTSUKA Illuminated Magnifier O-light F type
    atribut:
    • Light Source: 20W circular fluorescent lamp (FCL20N / 18)
    • Lens: optical glass
    • Lens Dimensions (mm): 130
    • Arm Length (mm): 750
    • Clamp width (mm): 15-60
    • Standard power consumption charge: 0.68 yen / h
    • Power Supply: AC100V (50 / 60HzA)
    • Power Consumption (W): 25
  5. TRUSCO Magnifier (High Magnification Type)
    Mulai

    Rp709.900

    TRUSCO Magnifier (High Magnification Type)
    atribut:
    • Finishing Material: Lens: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: 10
    • Purpose of Use: For precision parts check, small letters such as books etc.
    • Type: High Magnification Loupe
    • Weight (g): 38
  6. KENTA Magnifying Lamp
    Mulai

    Rp3.299.900

  7. Chitose Trolley (Troli)
    Mulai

    Rp4.599.900

    Chitose Trolley (Troli)
    Deskripsi:
    Suitable for Meeting Chair (Cozy, Jasmine C-111), Kasai, Sankei C-371, Sankei C-395, Yuki
  8. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp4.699.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  9. LUMAPRO Magnifier Light
    Mulai

    Rp1.099.900

    LUMAPRO Magnifier Light
    Deskripsi:
    Magnifier light accessories and replacement parts adapt lights for a given application, or they replace worn components to restore function. They fit specific magnifier light brands and models.
  10. Pro'sKit LED Desk Type Magnifier Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Pro'sKit LED Desk Type Magnifier Lamp
    Deskripsi:
    Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.
    atribut:
    • Lens Material: Glass
    • Magnification: 3D(1.75X) & 12D(4X)
    • Lens Size (mm): Ø100
    • Light Source: 40pcs SMD LEDs
  11. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  12. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.699.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  13. Pro'sKit 2in1 USB Magnifying LED Lamp
    Mulai

    Rp979.900

    Pro'sKit 2in1 USB Magnifying LED Lamp
    Deskripsi:
    - USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumption
    atribut:
    • Input Voltage (V): DC 5
    • Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
    • Illumination: 250 Lumens
    • Power Consumption (W): Max. 2.5
  14. Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Mulai

    Rp1.899.900

    Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Deskripsi:
    Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate working
    atribut:
    • Arm Type: Flexible
    • Diopter: 3D
    • Magnification: 1.75
    • Product Type: Bench Magnifier
  15. EZREN Magnifier
    Mulai

    Rp70.900

    EZREN Magnifier
    Deskripsi:
    TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
  16. monotaro Magnifying Glass with LED Light and Stand
    Mulai

    Rp449.900

    monotaro Magnifying Glass with LED Light and Stand
    Deskripsi:
    You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.
    atribut:
    • Length (mm): 175
    • Width (mm): 175
    • Cable Length (m): 1.2
    • Power Supply: USB
    • Lens Material: Glass
    • Arm Length (mm): 360
    • Lens Magnification (times): (Large) 3; (Small) 10
    • Lens Size (mm): 100
    • Light Source: LED x 38 pieces
  17. NOGA Magnifying Glass Attached LED Doughnut
    Mulai

    Rp6.499.900

    NOGA Magnifying Glass Attached LED Doughnut
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
    • Magnification: 2.3 times
    • Lens size: 85mm
    • Illuminator size: 145mm
Daftar Harga magnifying glass 10x Terbaru October 2026
LEAF Magnifying Lens with LightRp669.900
TRUSCO LED Flashlight MagnifierRp589.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
OTSUKA Illuminated Magnifier O-light F typeRp11.999.900
TRUSCO Magnifier (High Magnification Type)Rp709.900
KENTA Magnifying LampRp3.299.900
Chitose Trolley (Troli)Rp4.599.900
KENTA Clipboard Magnifying Glass LampRp4.699.900
EMC One Touch-in Fitting ZPC Series (inch) (Sambungan Lurus)Rp6.900
LUMAPRO Magnifier LightRp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)